- 1/2 in
- 8 in
features
- Designed for cutting or grooving keyholes or slots
| Length | 8 in |
| Stock Size | 3/4 in |
| Width of Cut | 1/2 in |
| Weight | 0.86 LB |
| EAN or UPC | 662459284235 |
| Length | 8 in |
| Stock Size | 3/4 in |
| Width of Cut | 1/2 in |
| Weight | 0.86 LB |
| EAN or UPC | 662459284235 |