- 25 in Overall Length
features
- Capped end allows for striking without damage to handle
- Handle is ergonomically designed to provide a more comfortable and secure grip
- Curved blade style gives extra leverage
- Blade is heat-treated the entire length
| Overall Length | 25 in |
| Size | 1/2 in |
| Weight | 1.95 LB |
| EAN or UPC | 662459325822 |

