Skip to content Skip to navigation menu
Specialty Bar

JHWC-824

Specialty Bar
Item #113869992
  • 31 in Overall Length
Specialty Bar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 31 in Overall Length

features

  • Blade is heat-treated the entire length
  • Curved blade style gives extra leverage
  • Handle is ergonomically designed to provide a more comfortable and secure grip
  • Capped end allows for striking without damage to handle
Overall Length 31 in
Size 1/2 in
Weight 2.3 LB
EAN or UPC 662459325853
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison