- 36 in Overall Length
features
- Capped end allows for striking without damage to handle
- Curved blade style gives extra leverage
- Handle is ergonomically designed to provide a more comfortable and secure grip
- Blade is heat-treated the entire length
| Overall Length | 36 in |
| Size | 5/8 in |
| Weight | 4.28 LB |
| EAN or UPC | 662459325860 |

