Skip to content Skip to navigation menu
Specialty Bar

JHWC-842

Specialty Bar
Item #113869975
  • 42 in Overall Length
Specialty Bar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 42 in Overall Length

features

  • Capped end allows for striking without damage to handle
  • Handle is ergonomically designed to provide a more comfortable and secure grip
  • Curved blade style gives extra leverage
  • Blade is heat-treated the entire length
Size 5/8 in
Overall Length 42 in
Weight 4.91 LB
EAN or UPC 662459325877
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison