- 58 in Overall Length
features
- Curved blade style gives extra leverage
- Capped end allows for striking without damage to handle
- Handle is ergonomically designed to provide a more comfortable and secure grip
- Blade is heat-treated the entire length
| Overall Length | 58 in |
| Size | 3/4 in |
| Weight | 9.81 LB |
| EAN or UPC | 662459325891 |

