- 1 1/8 in
features
- To tighten, the square headed screw must be turned with a wrench
- Especially designed for heavy duty service, frames are drop-forged and heat-treated for maximum strength and reduced springing
- Square head screw allows tightening with wrench for extra heavy duty clamping requirements
- Ideal for the most demanding applications such as construction and heavy industry
- Greater anvil surface for gripping larger work pieces and for greater stability
- Screws are made of special grade steel and are heat-treated for added strength not found in typical case-hardened screws
| Exterior Body Width | 2 23/32 in |
| Throat Depth | 1 1/8 in |
| Screw Length Under Head | 2 7/16 in |
| Capacity [Max] | 1 3/8 in |
| Test Load [Min] | 5600 lbs |
| Weight | 0.86 LB |
| EAN or UPC | 662459268013 |

