- 2 11/32 in
features
- Copper plated screw resists weld splatter
- Drop-forged and heat treated for maximum strength and greater rigidity
- I-Beam design for extra strength
- Highly resistant to “springing”
| Jaw Capacity | 2 in |
| Test Load [Min] | 3500 lbs |
| Throat Depth | 2 11/32 in |
| Weight | 1.5 LB |
| EAN or UPC | 662459268181 |

