Skip to content Skip to navigation menu
C-Clamp

JHWCC-404S

C-Clamp
Item #113871177
  • 3 3/16 in
C-Clamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 3/16 in

features

  • Drop-forged and heat treated for maximum strength and greater rigidity
  • Black threaded screw with T-handle
  • Highly resistant to “springing”
  • I-Beam design for extra strength
Throat Depth 3 3/16 in
Test Load [Min] 6500 lbs
Jaw Capacity 4 in
Weight 3.18 LB
EAN or UPC 662459268273
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison