- 4 1/8 in
features
- I-Beam design for extra strength
- Copper plated screw resists weld splatter
- Highly resistant to “springing”
- Drop-forged and heat treated for maximum strength and greater rigidity
| Jaw Capacity | 6 in |
| Throat Depth | 4 1/8 in |
| Test Load [Min] | 6900 lbs |
| Weight | 4.87 LB |
| EAN or UPC | 662459268211 |

