- 4 1/8 in
features
- I-Beam design for extra strength
- Highly resistant to “springing”
- Black threaded screw with T-handle
- Drop-forged and heat treated for maximum strength and greater rigidity
| Jaw Capacity | 6 in |
| Throat Depth | 4 1/8 in |
| Test Load [Min] | 6900 lbs |
| Weight | 5.0 LB |
| EAN or UPC | 662459268280 |

