- 5 3/16 in
features
- Drop-forged and heat treated for maximum strength and greater rigidity
- I-Beam design for extra strength
- Black threaded screw with T-handle
- Highly resistant to “springing”
| Throat Depth | 5 3/16 in |
| Test Load [Min] | 6900 lbs |
| Jaw Capacity | 8 in |
| Weight | 7.5 LB |
| EAN or UPC | 662459268297 |

