- 6 in
features
- Highly resistant to “springing”
- Drop-forged and heat treated for maximum strength and greater rigidity
- I-Beam design for extra strength
- Copper plated screw resists weld splatter
| Jaw Capacity | 10 in |
| Test Load [Min] | 8000 lbs |
| Throat Depth | 6 in |
| Weight | 9.71 LB |
| EAN or UPC | 662459268235 |

