- 6 1/2 in
features
- Copper plated screw resists weld splatter
- Highly resistant to “springing”
- I-Beam design for extra strength
- Drop-forged and heat treated for maximum strength and greater rigidity
| Test Load [Min] | 9500 lbs |
| Throat Depth | 6 1/2 in |
| Jaw Capacity | 12 in |
| Weight | 15.75 LB |
| EAN or UPC | 662459268242 |

