- 2 7/8 in
features
- Ideal for the most demanding applications such as construction and heavy industry
- Greater anvil surface for gripping larger work pieces and for greater stability
- Screws are made of special grade steel and are heat-treated for added strength not found in typical case-hardened screws
- Square head screw allows tightening with wrench for extra heavy duty clamping requirements
- Especially designed for heavy duty service, frames are drop-forged and heat-treated for maximum strength and reduced springing
- To tighten, the square headed screw must be turned with a wrench
| Exterior Body Width | 6 1/4 in |
| Throat Depth | 2 7/8 in |
| Capacity [Max] | 4 21/32 in |
| Screw Length Under Head | 6 in |
| Test Load [Min] | 20000 lbs |
| Weight | 10.02 LB |
| EAN or UPC | 662459268068 |

