- 3 1/8 in
features
- Square head screw allows tightening with wrench for extra heavy duty clamping requirements
- Especially designed for heavy duty service, frames are drop-forged and heat-treated for maximum strength and reduced springing
- Screws are made of special grade steel and are heat-treated for added strength not found in typical case-hardened screws
- To tighten, the square headed screw must be turned with a wrench
- Ideal for the most demanding applications such as construction and heavy industry
- Greater anvil surface for gripping larger work pieces and for greater stability
| Screw Length Under Head | 7 1/4 in |
| Capacity [Max] | 5 5/8 in |
| Throat Depth | 3 1/8 in |
| Exterior Body Width | 7 in |
| Test Load [Min] | 23800 lbs |
| Weight | 13.71 LB |
| EAN or UPC | 662459268082 |

