- 1 21/32 in
features
- Especially designed for heavy duty service, frames are drop-forged and heat-treated for maximum strength and reduced springing
- Greater anvil surface for gripping larger work pieces and for greater stability
- Square head screw allows tightening with wrench for extra heavy duty clamping requirements
- To tighten, the square headed screw must be turned with a wrench
- Screws are made of special grade steel and are heat-treated for added strength not found in typical case-hardened screws
- Ideal for the most demanding applications such as construction and heavy industry
| Throat Depth | 1 21/32 in |
| Screw Length Under Head | 3 1/4 in |
| Capacity [Max] | 1 7/8 in |
| Test Load [Min] | 8750 lbs |
| Exterior Body Width | 3 19/32 in |
| Weight | 1.85 LB |
| EAN or UPC | 662459268020 |

