- 3 3/16 in
features
- Copper plated screw resists weld splatter
- I-beam design for extra strength
- Drop-forged and heat treated for maximum strength and greater rigidity
- Highly resistant to “springing”
| Jaw Capacity | 4 in |
| Test Load [Min] | 6500 lbs |
| Throat Depth | 3 3/16 in |
| Weight | 3.51 LB |
| EAN or UPC | 662459364463 |

