- Chain Wrench
features
- Ideal for use in close quarters and where space is at a premium
- Fully adjustable to fit any shape pipe
- Forged handle is fully heat-treated
- Successive “bites” can be taken without removal of wrench from the work piece
| Chain Length | 15 in |
| Pipe Diameter [Min] | 3/8 in |
| Handle Length | 11 in |
| Pipe Diameter [Max] | 4 in |
| Weight | 2.05 LB |
| EAN or UPC | 662459364630 |

