- 2 5/32 in
- 7 1/2 in
features
- Forged from the best quality carbon steel, hardened and tempered to ensure increased strength and toughness and reduce liability or breakage
- Each lot is tested and inspected to insure conformance to specifications
- Available with UNC Class 2A thread only
- Eyebolt shanks should never be undercut or eyebolt shank diameters reduced
- Plain pattern eyebolts must never be used to lift an angular load
- To obtain greatest strength from an eye bolt, it must fit reasonably tight in the hole into which it is screwed to prevent unscrewing due to twist of cable. Tightness and seating must be checked after initial load
| Threads per Inch | 7 |
| Ultimate Strength | 75000 lbs |
| Head Cross Section Thickness | 1 5/32 in |
| Capacity Of Vertical Load | 15000 lbs |
| Weight | 3.92 LB |
| EAN or UPC | 662459907561 |

