- 3 5/32 in
- 11 in
features
- To obtain greatest strength from an eye bolt, it must fit reasonably tight in the hole into which it is screwed to prevent unscrewing due to twist of cable. Tightness and seating must be checked after initial load
- Eyebolt shanks should never be undercut or eyebolt shank diameters reduced
- Available with UNC Class 2A thread only
- Each lot is tested and inspected to insure conformance to specifications
- Forged from the best quality carbon steel, hardened and tempered to ensure increased strength and toughness and reduce liability or breakage
- Plain pattern eyebolts must never be used to lift an angular load
| Capacity Of Vertical Load | 38000 lbs |
| Ultimate Strength | 190000 lbs |
| Threads per Inch | 4 1/2 |
| Head Cross Section Thickness | 1 27/32 in |
| Weight | 15.39 LB |
| EAN or UPC | 662459907592 |

