- 3/4 in
- 2 7/16 in
features
- Shoulder eye bolts must be properly seated (should bear firmly against the mating part) otherwise the working loads must be reduced substantially. A steel washer or spacer may be required for proper seating
- Available with UNC Class 2A thread only
- Forged from the best quality carbon steel, hardened and tempered to ensure increased strength and toughness and reduce liability or breakage
- To obtain greatest strength from an eye bolt, it must fit reasonably tight in the hole into which it is screwed to prevent unscrewing due to twist of cable. Tightness and seating must be checked after initial load
- Eyebolt shanks should never be undercut or eyebolt shank diameters reduced
- Each lot is tested and inspected to insure conformance to specifications
| Ultimate Strength | 2500 lbs |
| Head Cross Section Thickness | 9/32 in |
| Threads per Inch | 20 |
| Weight | 0.05 LB |
| EAN or UPC | 662459307163 |

