Skip to content Skip to navigation menu
Eye Bolts

JHWEB-27T

Eye Bolts
Item #113872142
  • 1 11/32 in
  • 4 3/4 in
Eye Bolts
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 11/32 in
  • 4 3/4 in

features

  • Forged from the best quality carbon steel, hardened and tempered to ensure increased strength and toughness and reduce liability or breakage
  • Eyebolt shanks should never be undercut or eyebolt shank diameters reduced
  • Each lot is tested and inspected to insure conformance to specifications
  • To obtain greatest strength from an eye bolt, it must fit reasonably tight in the hole into which it is screwed to prevent unscrewing due to twist of cable. Tightness and seating must be checked after initial load
  • Available with UNC Class 2A thread only
  • Shoulder eye bolts must be properly seated (should bear firmly against the mating part) otherwise the working loads must be reduced substantially. A steel washer or spacer may be required for proper seating
Head Cross Section Thickness 9/16 in
Ultimate Strength 20000 lbs
Threads per Inch 11
Weight 0.69 LB
EAN or UPC 662459307224
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison