- 1 17/32 in
- 4 25/32 in
features
- Forged from the best quality carbon steel, hardened and tempered to ensure increased strength and toughness and reduce liability or breakage
- Each lot is tested and inspected to insure conformance to specifications
- Eyebolt shanks should never be undercut or eyebolt shank diameters reduced
- To obtain greatest strength from an eye bolt, it must fit reasonably tight in the hole into which it is screwed to prevent unscrewing due to twist of cable. Tightness and seating must be checked after initial load
- Available with UNC Class 2A thread only
- Plain pattern eyebolts must never be used to lift an angular load
| Head Cross Section Thickness | 5/8 in |
| Capacity Of Vertical Load | 5000 lbs |
| Ultimate Strength | 25000 lbs |
| Threads per Inch | 10 |
| Weight | 0.94 LB |
| EAN or UPC | 662459907639 |

