- 13 5/8 in
- 16 Oz
- 1 1/4 in
features
- Wooden handles, which are made from white hickory and clear lacquered, are permanently wedged into the heads
- Polished Face, Bevel & Pein
- Ideal for driving punches, chisels and other metalwork
- Hammerheads are drop-forged from specially selected steel and carefully heat-treated for dependable strength, hardness, and uniformity
| Handle Length | 12 1/8 in |
| Face Diameter | 1 1/4 in |
| Overall Length | 13 5/8 in |
| Head Wt. | 16 Oz |
| Weight | 1.43 LB |
| EAN or UPC | 662459357229 |

