- 15 1/8 in
- 24 Oz
- 1 1/2 in
features
- Hammerheads are drop-forged from specially selected steel and carefully heat-treated for dependable strength, hardness, and uniformity
- Polished Face, Bevel & Pein
- Ideal for driving punches, chisels and other metalwork
- Wooden handles, which are made from white hickory and clear lacquered, are permanently wedged into the heads
| Handle Length | 13 1/4 in |
| Head Wt. | 24 Oz |
| Face Diameter | 1 1/2 in |
| Overall Length | 15 1/8 in |
| Weight | 2.11 LB |
| EAN or UPC | 662459357236 |

