- 11 3/4 in
- 8 Oz
- 1 in
features
- Wooden handles, which are made from white hickory and clear lacquered, are permanently wedged into the heads
- Ideal for driving punches, chisels and other metalwork
- Hammerheads are drop-forged from specially selected steel and carefully heat-treated for dependable strength, hardness, and uniformity
- Polished Face, Bevel & Pein
| Head Wt. | 8 Oz |
| Overall Length | 11 3/4 in |
| Face Diameter | 1 in |
| Handle Length | 10 1/2 in |
| Weight | 0.75 LB |
| EAN or UPC | 662459357205 |

