- 15 3/16 in
- 32 Oz
- 1 1/2 in
features
- Polished Face, Bevel & Pein
- Hammerheads are drop-forged from specially selected steel and carefully heat-treated for dependable strength, hardness, and uniformity
- Wooden handles, which are made from white hickory and clear lacquered, are permanently wedged into the heads
- Ideal for driving punches, chisels and other metalwork
| Overall Length | 15 3/16 in |
| Handle Length | 13 1/4 in |
| Head Wt. | 32 Oz |
| Face Diameter | 1 1/2 in |
| Weight | 2.54 LB |
| EAN or UPC | 662459357243 |

