- 10 7/16 in
- 4 Oz
- 3/4 in
features
- Polished Face, Bevel & Pein
- Ideal for driving punches, chisels and other metalwork
- Wooden handles, which are made from white hickory and clear lacquered, are permanently wedged into the heads
- Hammerheads are drop-forged from specially selected steel and carefully heat-treated for dependable strength, hardness, and uniformity
| Face Diameter | 3/4 in |
| Handle Length | 9 3/8 in |
| Head Wt. | 4 Oz |
| Overall Length | 10 7/16 in |
| Weight | 0.43 LB |
| EAN or UPC | 662459357199 |

