- 15 5/16 in
- 40 Oz
- 1 5/8 in
features
- Polished Face, Bevel & Pein
- Wooden handles, which are made from white hickory and clear lacquered, are permanently wedged into the heads
- Ideal for driving punches, chisels and other metalwork
- Hammerheads are drop-forged from specially selected steel and carefully heat-treated for dependable strength, hardness, and uniformity
| Overall Length | 15 5/16 in |
| Face Diameter | 1 5/8 in |
| Head Wt. | 40 Oz |
| Handle Length | 13 5/16 in |
| Weight | 2.9 LB |
| EAN or UPC | 662459357250 |

