- 3/32 in Key Size
features
- Keys are black oxide finish
| Width | 9/16 in |
| Key Size | 3/32 in |
| Length | 1 13/16 in |
| Weight | 1.0 LB |
| EAN or UPC | 662459108036 |
| Width | 9/16 in |
| Key Size | 3/32 in |
| Length | 1 13/16 in |
| Weight | 1.0 LB |
| EAN or UPC | 662459108036 |