- 5/32 in Key Size
features
- Keys are black oxide finish
| Length | 2 21/32 in |
| Width | 27/32 in |
| Key Size | 5/32 in |
| Weight | 0.02 LB |
| EAN or UPC | 662459108074 |
| Length | 2 21/32 in |
| Width | 27/32 in |
| Key Size | 5/32 in |
| Weight | 0.02 LB |
| EAN or UPC | 662459108074 |