- 12 in
- 1 in
features
- The flat surface brass head absorbs impact blows, reduces rebound and helps eliminate marred work surfaces
- Ideal for applications which require non-sparking conditions
- Non-slip cushion grip provides greater comfort and safety
| Face Diameter | 1 in |
| Handle Length | 10 in |
| Overall Length | 12 in |
| Weight | 1.93 LB |
| EAN or UPC | 662459354532 |

