- 11 1/8 in
- 2 in
features
- Heavy-duty construction for strength and durability
- Handles are durable and comfortable
- Tips are not included with hammer body
- 5/16 − 18 thread size
- Use with Soft-Face hammer. Match head diameter with tip diameter for proper fit
| Head Diameter | 1 in |
| Handle Length | 10 3/16 in |
| Overall Length | 11 1/8 in |
| Head Length | 2 in |
| Weight | 0.36 LB |
| EAN or UPC | 662459304308 |

