- 14 in
- 1 1/2 in
features
- Use with Soft-Face hammer. Match head diameter with tip diameter for proper fit
- 5/16 − 18 thread size
- Tips are not included with hammer body
- Handles are durable and comfortable
- Heavy-duty construction for strength and durability
| Head Length | 1 1/2 in |
| Head Diameter | 1 1/2 in |
| Handle Length | 12 1/2 in |
| Overall Length | 14 in |
| Weight | 1.28 LB |
| EAN or UPC | 662459327024 |

