- 12 7/16 in
- 2 3/8 in
features
- Use with Soft-Face hammer. Match head diameter with tip diameter for proper fit
- Heavy-duty construction for strength and durability
- Tips are not included with hammer body
- Handles are durable and comfortable
- 5/16 − 18 thread size
| Overall Length | 12 7/16 in |
| Handle Length | 10 7/8 in |
| Head Diameter | 1 1/2 in |
| Head Length | 2 3/8 in |
| Weight | 1.06 LB |
| EAN or UPC | 662459304346 |

