- 13 1/2 in
- 2 1/2 in
features
- Use with Soft-Face hammer. Match head diameter with tip diameter for proper fit
- 5/16 − 18 thread size
- Handles are durable and comfortable
- Heavy-duty construction for strength and durability
- Tips are not included with hammer body
| Head Diameter | 2 in |
| Overall Length | 13 1/2 in |
| Head Length | 2 1/2 in |
| Handle Length | 11 5/8 in |
| Weight | 1.1 LB |
| EAN or UPC | 662459304353 |

