- 13 1/2 in
- 4 1/8 in
features
- Heavy-duty construction for strength and durability
- Use with Soft-Face hammer. Match head diameter with tip diameter for proper fit
- 5/16 − 18 thread size
- Handles are durable and comfortable
- Tips are not included with hammer body
| Handle Length | 10 3/4 in |
| Head Length | 4 1/8 in |
| Head Diameter | 2 in |
| Overall Length | 13 1/2 in |
| Weight | 1.73 LB |
| EAN or UPC | 662459304360 |

