- 14 3/4 in
- 3 1/4 in
features
- Handles are durable and comfortable
- 5/16 − 18 thread size
- Use with Soft-Face hammer. Match head diameter with tip diameter for proper fit
- Tips are not included with hammer body
- Heavy-duty construction for strength and durability
| Head Diameter | 2 1/2 in |
| Handle Length | 12 1/2 in |
| Overall Length | 14 3/4 in |
| Head Length | 3 1/4 in |
| Weight | 1.79 LB |
| EAN or UPC | 662459304384 |

