- 14 3/4 in
- 3 3/4 in
features
- Tips are not included with hammer body
- Handles are durable and comfortable
- Use with Soft-Face hammer. Match head diameter with tip diameter for proper fit
- 5/16 − 18 thread size
- Heavy-duty construction for strength and durability
| Handle Length | 12 7/8 in |
| Overall Length | 14 3/4 in |
| Head Length | 3 3/4 in |
| Head Diameter | 3 in |
| Weight | 2.92 LB |
| EAN or UPC | 662459304407 |

