- 9 7/8 in
features
- Designed for use in the petrochemical industries where clearance, particularly on flanges, and cored fasteners are often a problem
- 6 Point Hex is offset 15 degree, and short handle length allows for use in tight spaces
- Straight Handle transfers maximum torque when struck
- Assortment fits Stud Sizes up to 2-1/2"
| Head Diameter | 1 25/32 in |
| Overall Length | 9 7/8 in |
| Head Thickness | 5/8 in |
| Weight | 1.64 LB |
| EAN or UPC | 662459335692 |

