- 10 9/16 in
features
- 6 Point Hex is offset 15 degree, and short handle length allows for use in tight spaces
- Straight Handle transfers maximum torque when struck
- Designed for use in the petrochemical industries where clearance, particularly on flanges, and cored fasteners are often a problem
- Assortment fits Stud Sizes up to 2-1/2"
| Head Thickness | 7/8 in |
| Overall Length | 10 9/16 in |
| Head Diameter | 2 17/64 in |
| Weight | 2.46 LB |
| EAN or UPC | 662459335715 |

