- 11 5/16 in
features
- Straight Handle transfers maximum torque when struck
- Designed for use in the petrochemical industries where clearance, particularly on flanges, and cored fasteners are often a problem
- Assortment fits Stud Sizes up to 2-1/2"
- 6 Point Hex is offset 15 degree, and short handle length allows for use in tight spaces
| Head Thickness | 63/64 in |
| Head Diameter | 2 21/32 in |
| Overall Length | 11 5/16 in |
| Weight | 3.45 LB |
| EAN or UPC | 662459335739 |

