- 11 11/16 in
features
- Assortment fits Stud Sizes up to 2-1/2"
- Designed for use in the petrochemical industries where clearance, particularly on flanges, and cored fasteners are often a problem
- Straight Handle transfers maximum torque when struck
- 6 Point Hex is offset 15 degree, and short handle length allows for use in tight spaces
| Overall Length | 11 11/16 in |
| Head Thickness | 1 7/32 in |
| Head Diameter | 3 1/32 in |
| Weight | 4.69 LB |
| EAN or UPC | 662459335777 |

