- 13 7/16 in
features
- 6 Point Hex is offset 15 degree, and short handle length allows for use in tight spaces
- Assortment fits Stud Sizes up to 2-1/2"
- Designed for use in the petrochemical industries where clearance, particularly on flanges, and cored fasteners are often a problem
- Straight Handle transfers maximum torque when struck
| Overall Length | 13 7/16 in |
| Head Thickness | 1 17/32 in |
| Head Diameter | 4 23/64 in |
| Weight | 7.77 LB |
| EAN or UPC | 662459335821 |

