- 14 1/8 in
features
- Assortment fits Stud Sizes up to 2-1/2"
- Straight Handle transfers maximum torque when struck
- Designed for use in the petrochemical industries where clearance, particularly on flanges, and cored fasteners are often a problem
- 6 Point Hex is offset 15 degree, and short handle length allows for use in tight spaces
| Overall Length | 14 1/8 in |
| Head Diameter | 4 31/32 in |
| Head Thickness | 1 23/32 in |
| Weight | 10.69 LB |
| EAN or UPC | 662459335845 |

