Skip to content Skip to navigation menu
6 Point 3/8 in Drive Non-Tension Socket Flextension

JHWISFXM413

6 Point 3/8 in Drive Non-Tension Socket Flextension
Item #113867906
  • 3/8 in
6 Point 3/8 in Drive Non-Tension Socket Flextension
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in

features

  • Made in the U.S.A
  • Other lengths and socket sizes available by special order. Contact your Snap-on Industrial Brands representative
  • Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Drive end has a 7/32" cross hole & bevel for ease of use
  • Socket retention pin is TIG welded, providing full rotation power to the socket
  • Durable black oxide finish
  • Flextensions are designed for use on hand and power tools (Impulse or Direct drive)
  • NOT FOR IMPACT TOOL USE
  • Up to 30 degree angle offset
Socket Size 13 mm
No. of Points 6
Socket Drive Size 3/8 in
Weight 0.36 LB
EAN or UPC 662459374998
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison