Skip to content Skip to navigation menu
6 Point 1/2 in Drive Flextension

JHWISSU24

6 Point 1/2 in Drive Flextension
Item #118843984
  • 1/2 in
6 Point 1/2 in Drive Flextension
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in

features

  • Other lengths and socket sizes available by special order. Contact your Snap-on industrial Brands representative
  • Durable black oxide finish
  • Made in the U.S.A
  • Flextensions are designed for use on hand and power tools (Impulse or Direct Drive)
  • NOT FOR IMPACT TOOL USE
  • Up to 30 degree angle offset
  • Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Drive end has a 7/32in cross hole & bevel for ease of use
  • Socket retention pin is TIG welded, providing full rotation power to the socket
Socket Drive Size 1/2 in
No. of Points 6
Weight 0.34 LB
EAN or UPC 662459334947
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison