Skip to content Skip to navigation menu
6 Point 1/2 in Drive Non-Tension Socket Flextension

JHWISSXM1013

6 Point 1/2 in Drive Non-Tension Socket Flextension
Item #113868871
  • 1/2 in
6 Point 1/2 in Drive Non-Tension Socket Flextension
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in

features

  • Made in the U.S.A
  • Drive end has a 7/32" cross hole & bevel for ease of use
  • Durable black oxide finish
  • Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Up to 30 degree angle offset
  • Socket retention pin is TIG welded, providing full rotation power to the socket
  • Flextensions are designed for use on hand and power tools (Impulse or Direct drive)
  • NOT FOR IMPACT TOOL USE
  • Other lengths and socket sizes available by special order. Contact your Snap-on Industrial Brands representative
Socket Size 13 mm
Socket Drive Size 1/2 in
No. of Points 6
Weight 0.8 LB
EAN or UPC 662459372451
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison