Skip to content Skip to navigation menu
6 Point 1/2 in Drive Non-Tension Socket Flextension

JHWISSXM918

6 Point 1/2 in Drive Non-Tension Socket Flextension
Item #113868858
  • 1/2 in
6 Point 1/2 in Drive Non-Tension Socket Flextension
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in

features

  • Socket retention pin is TIG welded, providing full rotation power to the socket
  • Up to 30 degree angle offset
  • Flextensions are designed for use on hand and power tools (Impulse or Direct drive)
  • NOT FOR IMPACT TOOL USE
  • Drive end has a 7/32" cross hole & bevel for ease of use
  • Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Other lengths and socket sizes available by special order. Contact your Snap-on Industrial Brands representative
  • Made in the U.S.A
  • Durable black oxide finish
Socket Size 18 mm
No. of Points 6
Socket Drive Size 1/2 in
Weight 0.7 LB
EAN or UPC 662459372628
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison